This item is Discontinued.

This item is Discontinued.
Genesis Accent Table - Gray (Discontinued)
Mfr #
H0805-7864
Zoro #
G504267012
UPC # 818008054396
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0805-7864
- Zoro #
- G504267012
- UPC #
- 818008054396
- Country of Origin
- India
Dimensions
- Depth
- 12
- Width
- 12
- Height
- 18.5
Details
- Color
- Gray
Description
The Genesis Gray Accent Table has a smart drum shape with slightly rounded edges that can be used as a table or extra seating. A grey polished enamel finish gives this versatile piece a chic modern color. A small band of brass metal at the base provides a metallic counterpoint.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.