This item is Discontinued.

Elk Home Gosforth 32'' High 1-Light Table Lamp - Polished Nickel H0019-9571

This item is Discontinued.

Elk Home

Gosforth 32'' High 1-Light Table Lamp - Polished Nickel (Discontinued)

Mfr # H0019-9571
Zoro # G704266969
UPC # 843558182008
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H0019-9571
Zoro #
G704266969
UPC #
843558182008
Country of Origin
China

Dimensions

Height
32
Width
16
Depth
8
Shade Dimensions
8 W x 9 H

Details

Color
Polished Nickel
Weight
11.5
Bulb Type
Incandescent
Application
Indoor
Number of Bulbs
1
Bulbs Included
No
Shade Material
Fabric
UL Listing
ETL
Voltage
120
Maximum Wattage
100
Shade Color
White Cotton Shade

Description

The Gosforth Table Lamp is perfect for adding ambient lighting and a striking contemporary accent to a living room, bedroom or hallway. Made from metal in a sleek, satin nickel finish, its slim, sculptural form is set on a white marble base. Its open, oval shaped frame supports a floating oval hardback shade in white cotton blend fabric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews