This item is Discontinued.

This item is Discontinued.
Gosforth 68'' High 1-Light Floor Lamp - Polished Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-9572
- Zoro #
- G804266944
- UPC #
- 843558182015
- Country of Origin
- China
Dimensions
- Height
- 68
- Width
- 17
- Depth
- 11
Details
- Weight
- 17.6
- Number of Bulbs
- 1
- Shade Material
- Fabric
- Bulb Type
- Incandescent
- Dimmable
- No
- Color
- Polished Nickel
- Voltage
- 120
Description
The Gosforth Floor Lamp is perfect for adding ambient lighting and a striking contemporary accent to a living room, bedroom or hallway. Made from metal in a sleek, satin nickel finish, its slim, sculptural form is set on a white marble base. Its open, oval shaped frame supports a floating oval hardback shade in white cotton blend fabric. The Gosforth Floor Lamp also features a convenient foot switch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov