This item is Discontinued.

This item is Discontinued.
Granby Abstract Wall Art (Discontinued)
Mfr #
H0026-9842
Zoro #
G704267232
UPC # 843558184149
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0026-9842
- Zoro #
- G704267232
- UPC #
- 843558184149
- Country of Origin
- China
Dimensions
- Depth
- 1.5
- Height
- 59
- Width
- 39.5
Details
- Weight
- 8.5
- Color
- Black
- Finish
- Beige
Description
Granby Abstract Wall Art is a graphic painting defined by bold black brushstrokes and a textured white and beige painted canvas. A thin black frame completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov