This item is Discontinued.

This item is Discontinued.
Haley Trays, PK 4 (Discontinued)
Mfr #
H0807-9243/S3
Zoro #
G804267927
UPC # 818008058721
Country of Origin India
Category Trays and Platters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0807-9243/S3
- Zoro #
- G804267927
- UPC #
- 818008058721
- Country of Origin
- India
Dimensions
- Height
- 1
- Depth
- 13.25
- Width
- 14
Details
- Color
- Black
- For Use With
- Indoor
- Weight
- 3.68
Description
The Haley Tray set includes three metal trays of varying sizes, each with an abstract graphic painted enamel finish. The rounded shape of each tray makes a modern statement for entertaining.