This item is Discontinued.

This item is Discontinued.
Halford Plate (Discontinued)
Mfr #
H0017-9146
Zoro #
G404268065
UPC # 818008057618
Country of Origin China
Category Serving Plates and Bowls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0017-9146
- Zoro #
- G404268065
- UPC #
- 818008057618
- Country of Origin
- China
Dimensions
- Overall Height
- 4.5
- Overall Width
- 17.5
- Overall Depth (In.)
- 15
Details
- Color
- Matte White
- For Use With
- Indoor
- Weight
- 3.97
Description
The Halford Plate is a decorative earthenware plate with a matte white textured finish. Its irregular, organic shape adds visual interest to any tablescape or display area.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov