This item is Discontinued.

This item is Discontinued.
Hallward Accent Table (Discontinued)
Mfr #
S0035-7412
Zoro #
G404267471
UPC # 71438015171
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0035-7412
- Zoro #
- G404267471
- UPC #
- 71438015171
- Country of Origin
- China
Dimensions
- Height
- 18.5
- Depth
- 13.98
- Width
- 13.98
Details
- Color
- Antique Silver
- Weight
- 6.82
Description
The Hallward Table brings modern glam notes to a living room or hallway space. Its iron framework base supports an octagonal table top that is covered in black faux leather, creating a tactile and textural dimension to an interior arrangement. The metal base features a rich, antique silver finish applied by hand.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.