This item is Discontinued.

This item is Discontinued.
Hargen Mirror (Discontinued)
Mfr #
S0036-8226
Zoro #
G704267713
UPC # 818008055836
Country of Origin China
Category Decorative Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0036-8226
- Zoro #
- G704267713
- UPC #
- 818008055836
- Country of Origin
- China
Dimensions
- Height
- 71
- Depth
- 2
- Width
- 28
Details
- Weight
- 41.36
- Color
- Natural
Description
The elegant Hargen mirror features an overscale wooden lattice overlay. This tall piece is perfect for accenting a relaxed, transitional style living room, hallway or bedroom and adding an element of light and space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.