This item is Discontinued.

This item is Discontinued.
Harlowe Accent Table (Discontinued)
Mfr #
S0805-7404
Zoro #
G804266524
UPC # 71438015102
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0805-7404
- Zoro #
- G804266524
- UPC #
- 71438015102
- Country of Origin
- India
Dimensions
- Width
- 19
- Depth
- 12
- Height
- 20
Details
- Color
- Antique Brass
- Weight
- 22.88
Description
The Harlowe Side Table features an iron frame in a rich, antique brass finish that supports an oval shaped, white marble top. This handcrafted design brings chic simplicity and subtle notes of modern luxe style to a living room or hallway.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.