Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H018-7251
- Zoro #
- G604302590
- UPC #
- 818008053993
- Country of Origin
- China
Dimensions
- Height
- 16
- Width
- 21
- Depth
- 21
Details
- Color
- Satin Brass
- Voltage
- 120
- Shade Material
- Fabric
- Chandelier/ Pendant Type
- Incandescent
- Watts
- 60
- Lamp Quantity
- 4
- Standards
- UL
- Dimmable
- No
- Weight
- 19
Description
A chic twist on a classic drum shaped pendant, the Harp Lane design features an outer shade of interlocking, metal latticework curves in a satin brass finish. The metal frame work houses an inner, white cotton shade to filter the light. Four bulb fittings mean this piece is ideal for illuminating entrance halls, living rooms, Dining Tables or bedrooms with a modern luxe note
