This item is Discontinued.

This item is Discontinued.
Hawick Console Table (Discontinued)
Mfr #
S0015-9933
Zoro #
G904267124
UPC # 71438015782
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0015-9933
- Zoro #
- G904267124
- UPC #
- 71438015782
- Country of Origin
- China
Dimensions
- Depth
- 11
- Width
- 48
- Height
- 34
Details
- Color
- Weathered White
- Weight
- 79
Description
The Hawick Console Table is a striking two-door storage credenza made from ash solids and veneer with a weathered white painted finish. The top is made from white painted wood veneer, and a lower shelf above the storage doors offers an additional display surface. Each door features a central metal rectanglular door handle with a center panel made from the same cerused wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.