Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0017-10430
- Zoro #
- G205909433
- UPC #
- 818008062889
- Country of Origin
- China
Dimensions
- Overall Width
- 10in
- Overall Height
- 14in
Details
- Color
- Black
- Finish
- Black
Description
The Hawking Vessel has an elongated cylindrical base topped with a shallow bowl with a low rounded shape. The earthenware vessel has a matte black texture and a sculptural, playful aesthetic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
