This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-9544
- Zoro #
- G405909387
- UPC #
- 843558181803
- Country of Origin
- China
- Material
- Resin
- Finish
- Dry White
- Color
- White
- Bulb Type
- A21
- Assembly Required
- Yes
- Voltage
- 120
Description
The Helensville Table Lamp is ideal for a contemporary style interior. Made from composite, this design comes in a stylish, high gloss finish, keeping its look fresh and up to date. Its body tapers in the middle giving it a cinched silhouette, while its angles and curves give it eye-catching appeal. This piece is topped with a round, hardback shade in white texture linen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.