Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-9612
- Zoro #
- G905912405
- UPC #
- 843558182275
- Country of Origin
- China
- Color
- White
- Voltage
- 120
- Number of Lights
- 4
- Style
- Coastal
- Finish
- Dry White
- Material
- Iron
- Dimmable
- No
Description
The Hillcrest Pendant Light features a round, hardback shade in a crisp, white cotton blend fabric surrounded by an open metal lattice in a matte white finish. This chic, stylish piece is perfect for elevating a transitional style living room or hallway while its four bulbs offer ample lighting.
