This item is Discontinued.

This item is Discontinued.
Hilty Sculpture (Discontinued)
Mfr #
S0037-9211
Zoro #
G304267663
UPC # 818008058349
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0037-9211
- Zoro #
- G304267663
- UPC #
- 818008058349
- Country of Origin
- China
Dimensions
- Depth
- 5.5
- Height
- 9.25
- Width
- 13
Details
- Weight
- 2.75
- Color
- Silver
Description
The Hilty Coral Scultpure is a blooming expression of natural grey coral mounted on an acrylic base. The swirls of textured coral "petals" make this sculpture a dynamic addition to a bookshelf or tabletop.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.