This item is Discontinued.

This item is Discontinued.
Homestead 48'' Wide 6-Light Vanity Light - Brushed Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL758678
- Zoro #
- G204302730
- UPC #
- 20389170484
- Country of Origin
- China
Dimensions
- Height
- 9
- Width
- 48
- Depth
- 7.5
Details
- Color
- Brushed Nickel
- Lamp Type
- Incandescent
- Voltage
- 120
- Shade Material
- Glass
- Standards
- UL
- Lamp Watts
- 100
- Lamp Included
- No
- Lamp Quantity
- 6
- Weight
- 0.03
- Shade Color Family(15)
- White Glass
- Indoor or Outdoor
- Indoor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov