This item is Discontinued.

This item is Discontinued.
Ingo Candleholder (Discontinued)
Mfr #
S0807-8750
Zoro #
G204267671
UPC # 843558178865
Country of Origin India
Category Candleholders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0807-8750
- Zoro #
- G204267671
- UPC #
- 843558178865
- Country of Origin
- India
Dimensions
- Height
- 6.5
- Width
- 21.25
- Overall Depth
- 5.5
Details
- Color
- Silver
- Application
- Indoor
Description
The Ingo Candelabra set features a curved chrome base which supports a row of matte black candleholders. Designed for pillar candles, this double height display piece makes a striking centerpiece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.