This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-9533
- Zoro #
- G705909469
- UPC #
- 843558181735
- Country of Origin
- China
Dimensions
- Overall Height
- 30in
- Overall Width
- 16in
Details
- Material
- Alabaster, Steel
- Finish
- White
- Color
- White
- Bulb Type
- A21
- Voltage
- 120
- Assembly Required
- Yes
Description
The Island Cane Table Lamp elevates a coastal or organic style living room, bedroom or hallway with a touch of modern glam. The bamboo cane-style body of this design is made from natural white alabaster stone and features metal detailing and appointments in a rich, honey brass finish. Completing its chic look, it has a clear crystal base and is topped with a round, hardback shade in white linen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.