This item is Discontinued.

This item is Discontinued.
Island Summit 36'' High 1-Light Table Lamp - Clear (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-9517
- Zoro #
- G504267074
- UPC #
- 843558181667
- Country of Origin
- China
- Finish
- Brass
- Color
- Clear
- Weight
- 10.03
- Bulb Type
- Incandescent
- Application
- Indoor
- Bulbs Included
- No
- Voltage
- 120
- Shade Color
- White Textured Linen Shade
- Maximum Wattage
- 150
- Shade Material
- Fabric
- Number of Bulbs
- 1
- UL Listing
- UL/CUL
Description
The Island Summit Table Lamp is ideal for adding a relaxed coastal or organic note to a modern living room, bedroom or hallway. A clear acrylic rod forms the body of this design and features natural rattan fiber wrappings at the top and bottom. The lamp is perfect for introducing a subtle hint of warm, natural texture and color to an interior, and is complemented by its metal base in a rich, honey brass finish. The Island Summit lamp is topped with a round, hardback shade in white texture linen.