This item is Discontinued.

This item is Discontinued.
Jacobs Accent Table - Square (Discontinued)
Mfr #
H0015-9097
Zoro #
G104266729
UPC # 818008057489
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0015-9097
- Zoro #
- G104266729
- UPC #
- 818008057489
- Country of Origin
- China
Dimensions
- Width
- 22
- Depth
- 22
- Height
- 24
Details
- Color
- Clear
- Weight
- 27.8
Description
The Jacobs Square Accent Table adds instant glam to a modern living room or hallway. Made from clear acrylic, it supports a square table top and is perfect for adding an accent lamp to gently reflect and refract through its crystal clear surfaces to make for an eye catching display.