This item is Discontinued.

This item is Discontinued.
Juniper Trays, PK 3 (Discontinued)
Mfr #
H0807-8740/S2
Zoro #
G804267774
UPC # 843558178766
Country of Origin India
Category Trays and Platters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0807-8740/S2
- Zoro #
- G804267774
- UPC #
- 843558178766
- Country of Origin
- India
Dimensions
- Depth
- 13
- Height
- 4
- Width
- 21
Details
- Color
- Polished Silver
- For Use With
- Indoor
Description
The Juniper Trays include one larger and one smaller tray, both in aluminum with a polished silver finish. The trays feature angular decorative cuffs at the four corners which suspend the trays in midair, creating a dynamic display for an entertaining area.