This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-9503
- Zoro #
- G004266850
- UPC #
- 843558181537
- Country of Origin
- China
Dimensions
- Height
- 28
- Width
- 16.5
- Depth
- 16.5
- Shade Dimensions
- 16.5 W x 10.5 H
Details
- Color
- Cream
- Weight
- 6.62
- Bulb Type
- Incandescent
- Shade Material
- Fabric
- Application
- Indoor
- Maximum Wattage
- 150
- Number of Bulbs
- 1
- Bulbs Included
- No
- Shade Color
- White Textured Linen Shade
- UL Listing
- UL/CUL
- Voltage
- 120
Description
Add a hint of rustic farmhouse or coastal style to a modern living room, bedroom or hallway with the Kari Table Lamp. Made from earthenware, its bottle shaped body features a coiled rope texture in a charming cream finish, making it ideal for adding subtle depth and interest to a console or accent table arrangement. Its black base is matched with a black, ball shaped finial, giving the piece a balanced and poised looked.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.