Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H018-7246
- Zoro #
- G404302684
- UPC #
- 818008053948
- Country of Origin
- China
- Color
- Gold
- Voltage
- 120
- Shade Material
- Glass
- Color Temp.
- 3000K (Warm White)
- Chandelier/ Pendant Type
- LED
- CRI
- 80
- Lamp Quantity
- 13
- Dimmable
- No
- Standards
- ETL
- Weight
- 4.18
Description
Create a captivating focal point with the Keir Pendant Light. Combining notes of mid century style and an added touch of glamour, the thirteen lights are arranged vertically, making it ideal for tall entrance halls, staircases or dining rooms. The metal appointments on this statement piece feature a luxe gold finish, while the bulbs are housed within white glass orbs.
