This item is Discontinued.

This item is Discontinued.
Kimble Wall Art (Discontinued)
Mfr #
S0026-9315
Zoro #
G404267549
UPC # 843558180011
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0026-9315
- Zoro #
- G404267549
- UPC #
- 843558180011
- Country of Origin
- China
Dimensions
- Height
- 29.5
- Width
- 59
- Depth
- 1.5
Details
- Weight
- 6.5
- Color
- Neutral
Description
Kimble Framed Wall Art is a heavily textured black and white horizontal abstract painting that features a central band of deep grey, resembling the moment a wave crashes to shore. This piece comes ready to hang with a thin silver painted frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.