This item is Discontinued.

This item is Discontinued.
Kiser Bowl, Small Nickel (Discontinued)
Mfr #
H0807-9232
Zoro #
G805909291
UPC # 818008058554
Country of Origin India
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0807-9232
- Zoro #
- G805909291
- UPC #
- 818008058554
- Country of Origin
- India
Dimensions
- Overall Depth
- 6in
- Overall Width
- 6in
- Overall Height
- 6in
Details
- Material
- Metal
- Color
- Nickel
Description
The Kiser Bowl, elevated on three metal legs with smooth, gently sloped sides and polished finish, is the perfect display piece for an entertaining spread. Its oversized scale brings drama and style to your dining area.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.