This item is Discontinued.

This item is Discontinued.
Leaf Shadow I Framed Wall Art (Discontinued)
Mfr #
S0056-9834
Zoro #
G904266578
UPC # 843558184064
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0056-9834
- Zoro #
- G904266578
- UPC #
- 843558184064
- Country of Origin
- China
Dimensions
- Depth
- 1.25
- Height
- 25.5
- Width
- 17.75
Details
- Weight
- 1.5
- Color
- Gold
Description
The Leaf Shadow Framed Wall Art is a dimensional shadow box style piece that features a gold painted bloom captured behind glass and set against a backdrop of navy.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.