This item is Discontinued.

This item is Discontinued.
Leda Bowl (Discontinued)
Mfr #
S0037-10160
Zoro #
G404842111
UPC # 818008061615
Country of Origin China
Category Serving Plates and Bowls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0037-10160
- Zoro #
- G404842111
- UPC #
- 818008061615
- Country of Origin
- China
Dimensions
- Dimensions
- 10.25in W X 10.25in D X 2.5in H
Details
- Type
- Decor
- Color
- White
- Material
- Composite
Description
The Leda bowl is a decorative coastal-inspired bowl made from marble-finished resin. The sides have a rippling scallop detail evoking a seashell.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.