This item is Discontinued.

This item is Discontinued.
Leonard Tray Bronze, 3PK (Discontinued)
Mfr #
H0807-9246/S3
Zoro #
G405909455
UPC # 818008058769
Country of Origin India
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0807-9246/S3
- Zoro #
- G405909455
- UPC #
- 818008058769
- Country of Origin
- India
Dimensions
- Overall Height
- 2in
- Overall Width
- 15in
- Overall Depth
- 15in
Details
- Style
- Eclectic
- Material
- Metal
- Finish
- Bronze
- Color
- Bronze
Description
The Leonard Trays, sold as a set of three, are three round nesting trays made from metal with a grey textured finish. Each has a gently sloped rim and, when stacked, form three concentric circles.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.