Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H018-7245
- Zoro #
- G304302616
- UPC #
- 818008053931
- Country of Origin
- China
Dimensions
- Height
- 26
- Width
- 24
- Depth
- 24
Details
- Color
- Gold
- Voltage
- 120
- Shade Material
- Metal
- Chandelier/ Pendant Type
- Incandescent
- Standards
- ETL
- Lamp Quantity
- 5
- Dimmable
- No
- Watts
- 60
- Weight
- 23.1
Description
The Levana five bulb pendant light features a drum shaped shade comprised of open metal work pentagons in a luxe, gold paint finish. Within each pentagon a clear piece of crystal glass reflects and refracts the light adding to the glam look. This design makes a perfect centre piece for a modern, opulent style kitchen, living room or bedroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
