This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-9560
- Zoro #
- G504267142
- UPC #
- 843558181889
- Country of Origin
- China
- Color
- Green
- Weight
- 14
- Bulb Type
- Incandescent
- Bulbs Included
- No
- Shade Color
- White Linen Shade
- Number of Bulbs
- 1
- Voltage
- 120
- Shade Material
- Fabric
- Application
- Indoor
- UL Listing
- UL/CUL
- Maximum Wattage
- 150
Description
The Leyburn Table Lamp is perfect for adding subtle color to a coastal or elevated transitional style living room, bedroom or hallway. Made from earthenware, this design features a rustic green glaze that adds a rich textured quality to its appearance. Its bottle shaped base is given an elegant balance and a note of luxe, by its round, hardback shade in white faux silk.