This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-8000
- Zoro #
- G204266575
- UPC #
- 818008056284
- Country of Origin
- China
- Color
- Forest Green
- Weight
- 11.88
- Bulb Type
- Incandescent
- Maximum Wattage
- 150
- Shade Color
- White Faux Silk Hardback Shade
- Application
- Indoor
- UL Listing
- UL/CUL
- Shade Material
- Fabric
- Number of Bulbs
- 1
Description
The earthenware Leze Table Lamp comes in a dark grey finish, making it ideal for accenting a variety modern interiors, while its clear crystal base gives it a luxe note. This piece comes fitted with a round, hardback shade in white, faux silk.