This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-9609
- Zoro #
- G804267309
- UPC #
- 843558182459
- Country of Origin
- China
Dimensions
- Height
- 63
- Width
- 18
- Depth
- 18
Details
- Weight
- 12.1
- Number of Bulbs
- 2
- Shade Material
- Fabric
- Bulb Type
- Incandescent
- Dimmable
- No
- Color
- Black
- Voltage
- 120
Description
The Liliaceae Floor Lamp evokes a stylized note of lush botanical water gardens that instantly elevates a bedroom, living room or hallway. At its base, this design sits on a subtle, waterlily pad, while its elegant, slim profile holds a lotus shaped flower motif. This design is perfect for adding an updated twist to a traditional interior. Made from metal, it comes in your choice of black or white finishes and is topped with a round, hardback shade in crisp, white fabric. Its two bulbs can be operated independently by its two pull chains.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.