This item is Discontinued.

This item is Discontinued.
Living Blues Wall Art (Discontinued)
Mfr #
S0016-8136
Zoro #
G704266952
UPC # 818008055195
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8136
- Zoro #
- G704266952
- UPC #
- 818008055195
- Country of Origin
- China
Dimensions
- Height
- 40
- Depth
- 2
- Width
- 40
Details
- Weight
- 7.7
- Color
- Blue
Description
Bring atmospheric color and texture to a contemporary or coastal style space with Living Blues. This hand-painted acrylic on canvas features an abstract arrangement of deep blues, charcoal and white with metallic gold leaf accents. This piece is finished with a floating gold frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.