This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-7999
- Zoro #
- G504266435
- UPC #
- 818008056277
- Country of Origin
- China
- Color
- Blue
- Weight
- 9.57
- Bulb Type
- Incandescent
- Application
- Indoor
- Shade Material
- Fabric
- UL Listing
- UL/CUL
- Number of Bulbs
- 1
- Maximum Wattage
- 150
- Shade Color
- White Linen Hardback Shade
Description
The stunning Livingstone Table Lamp features a captivating a blue and white finish. Made from glass, this design displays swirls of color to bring to mind breaking waves. This piece is ideal for adding a pop of color to a coastal or nature inspired living room or bedroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.