This item is Discontinued.

This item is Discontinued.
Lofi Wall Art (Discontinued)
Mfr #
H0016-8131
Zoro #
G504267050
UPC # 818008054518
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0016-8131
- Zoro #
- G504267050
- UPC #
- 818008054518
- Country of Origin
- China
Dimensions
- Height
- 60
- Width
- 40
- Depth
- 2
Details
- Color
- White
Description
Lofi is a study on textures. Captured in thick, acrylic paint on canvas this piece is a perfect way to add interest and subtle dimension to a contemporary style interior. This painting is presented in a floating silver frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.