This item is Discontinued.

This item is Discontinued.
Loop Tray (Discontinued)
Mfr #
S0807-8747
Zoro #
G804267866
UPC # 843558178834
Country of Origin India
Category Trays and Platters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0807-8747
- Zoro #
- G804267866
- UPC #
- 843558178834
- Country of Origin
- India
Dimensions
- Depth
- 8.5
- Height
- 5.25
- Width
- 26.75
Details
- Color
- Silver
- For Use With
- Indoor
Description
The Loop Tray is a smart metal tray designed for entertaining. Made from solid cast aluminum, the tray features a smooth base suspended from two small legs at each end, with fixed rings angled upward for easy mobility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.