This item is Discontinued.

This item is Discontinued.
Lucy the Cow Wall Art (Discontinued)
Mfr #
S0016-8146
Zoro #
G004267482
UPC # 818008055270
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8146
- Zoro #
- G004267482
- UPC #
- 818008055270
- Country of Origin
- China
Dimensions
- Depth
- 2
- Height
- 36.5
- Width
- 48.25
Details
- Weight
- 7.15
- Color
- White
Description
Lucy captures the charming and inquisitive expression of a gentle dairy cow. Ideal for a modern farmhouse interior, this piece is hand-painted acrylic on canvas and is finished with a black floating frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.