This item is Discontinued.
This item is Discontinued.
Manhattan 36inch Mirror, White (Discontinued)
Mfr #
M-MANHATTAN-36WT
Zoro #
G108204321
UPC # 881274903972
Country of Origin China
Category Decorative Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-MANHATTAN-36WT
- Zoro #
- G108204321
- UPC #
- 881274903972
- Country of Origin
- China
- Material
- Wood
- Color
- White
- Finish
- White
- Item
- Mirror
Description
The Manhattan collection from Ryvyr exudes sophisticated elegance This wall mirror is the perfect complement for the Manhattan vanity series
- •RYVYR MANHATTAN Series.
- •Solid poplar construction with cherry veneer.
- •Chrome accents.
- •Hangs using wall cleats for easy installation and leveling.
- •Beveled edge mirror.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.