This item is Discontinued.

This item is Discontinued.
Markham Bookcase (Discontinued)
Mfr #
S0075-9452
Zoro #
G104267955
UPC # 818008059872
Country of Origin Indonesia
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-9452
- Zoro #
- G104267955
- UPC #
- 818008059872
- Country of Origin
- Indonesia
Dimensions
- Depth
- 17
- Height
- 76
- Width
- 34
Details
- Color
- Aged Wood
- Weight
- 151.8
Description
The Markham 2-Door Bookcase is made from wood in an aged finish and features a woven wood texture. With four inset glass shelves and a two door cabinet space for discreet storage, this design provides ample space for storing and displaying books and other items.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.