This item is Discontinued.

This item is Discontinued.
Marstrand 30'' High 1-Light Table Lamp - Satin Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-8556
- Zoro #
- G704266938
- UPC #
- 818008056666
- Country of Origin
- China
- Color
- Satin Nickel
- Weight
- 8
- Bulb Type
- Incandescent
- Shade Material
- Fabric
- Number of Bulbs
- 1
- UL Listing
- ETL
- Shade Color
- Light Gray Faux Silk Hardback Shade
- Maximum Wattage
- 100
- Application
- Indoor
Description
The Marstrand Table Lamp makes an impressive statement. Made from metal, its tall, open frame features a satin nickel finish that adds to its clean, contemporary style. This design is presented on a white, marble base with a square, hardback shade in light grey faux silk that wraps around its center. This modern, sculptural piece is an eye catching accent for a luxe style living room or hallway.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.