This item is Discontinued.

This item is Discontinued.
Maze Etched Bowl Nickel, 3PK (Discontinued)
Mfr #
H0807-10671/S3
Zoro #
G205909471
UPC # 818008065224
Country of Origin India
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0807-10671/S3
- Zoro #
- G205909471
- UPC #
- 818008065224
- Country of Origin
- India
Dimensions
- Overall Depth
- 13in
- Overall Width
- 13in
- Overall Height
- 3.25in
Details
- Material
- Iron
- Color
- Nickel
Description
The Maze Etched Bowls, sold as a set of three, are decorative antique finished cast iron metal bowls with a maze pattern etched along the inner surface. Display together for maximum impact.