This item is Discontinued.

This item is Discontinued.
Maze Etched Centerpiece Bowl, Brass (Discontinued)
Mfr #
H0807-10674
Zoro #
G605909446
UPC # 818008065255
Country of Origin India
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0807-10674
- Zoro #
- G605909446
- UPC #
- 818008065255
- Country of Origin
- India
Dimensions
- Overall Depth
- 19in
- Overall Width
- 19in
- Overall Height
- 5in
Details
- Material
- Iron
- Color
- Brass
Description
The Maze Etched Centerpiece Bowl is a large decorative antique finished cast iron metal bowl with a maze pattern etched along the inner rim. This bowl can be displayed in an entryway, dining room or living room.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov