This item is Discontinued.

This item is Discontinued.
McNally Sculpture - Large (Discontinued)
Mfr #
H0807-9791
Zoro #
G704267676
UPC # 843558183494
Country of Origin India
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0807-9791
- Zoro #
- G704267676
- UPC #
- 843558183494
- Country of Origin
- India
Dimensions
- Depth
- 10.25
- Height
- 10.25
- Width
- 10.25
Details
- Weight
- 2.5
- Color
- Nickel
Description
The Large Globe Sculpture is the perfect desk or bookshelf accent for the world traveler. Made from aluminum in a textured nickel finish, the globe has an open cage and empty interior, with a solid band around its equator.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov