This item is Discontinued.

This item is Discontinued.
Mellow Woods Wall Art (Discontinued)
Mfr #
S0016-8163
Zoro #
G104267245
UPC # 818008055430
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8163
- Zoro #
- G104267245
- UPC #
- 818008055430
- Country of Origin
- China
Dimensions
- Width
- 39.5
- Height
- 39.5
- Depth
- 1.75
Details
- Color
- Red
- Weight
- 6.17
Description
The soft, natural color palette of Mellow Woods captures a relaxing scene of the forest edge blending into early morning mists. This charming piece had been finished by hand in acrylic paint on canvas. Ideal for bedrooms, hallways or living rooms, this piece adds a note of nature to any interior and is finished with a floating frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.