This item is Discontinued.

This item is Discontinued.
Merrill Credenza (Discontinued)
Mfr #
S0075-9442
Zoro #
G704266730
UPC # 818008059773
Country of Origin Indonesia
Category Buffets & Sideboards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-9442
- Zoro #
- G704266730
- UPC #
- 818008059773
- Country of Origin
- Indonesia
Dimensions
- Height
- 36
- Width
- 54
- Depth
- 18
Details
- Color
- Aged Wood
- Weight
- 182.6
Description
The Merrill 3-Drawer 1-Door Credenza adds subtle, midcentury modern notes to a living room or dining room while providing ample storage space for tableware or other household items. This piece has three drawers and a single door cupboard. Made from wood in an aged finish, its tapered legs and chic form are accented by antique brass handles.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.