This item is Discontinued.

This item is Discontinued.
Minter Accent Table (Discontinued)
Mfr #
S0805-7401
Zoro #
G204267251
UPC # 71438015089
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0805-7401
- Zoro #
- G204267251
- UPC #
- 71438015089
- Country of Origin
- India
Dimensions
- Width
- 14
- Depth
- 14
- Height
- 16
Details
- Color
- Gold
- Weight
- 15.84
Description
The Minter Side Table features an open, wire work design that maintains a sense of light and space wherever it is placed. Made from iron and aluminium, its drum shaped base features a luxe, hand-applied gold finish that supports its round top. The Minter is perfect for accenting a modern living room or hallway with a note of glam while providing an ideal spot for displaying a lamp or decorative accessories.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.