This item is Discontinued.

This item is Discontinued.
Modern Blush I Wall Art (Discontinued)
Mfr #
S0016-8129
Zoro #
G804267071
UPC # 818008055133
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8129
- Zoro #
- G804267071
- UPC #
- 818008055133
- Country of Origin
- China
Dimensions
- Width
- 25
- Depth
- 2
- Height
- 25
Details
- Color
- Pink
- Weight
- 4.07
Description
Modern Blush I presents an abstract composition of the artist at work. Untethered by conventional form, this painting acts in tandem with the viewer to create its own image. Perfect for a contemporary space, this hand-painted canvas features unique dimensional textures. Its pale color palette of subtle pinks, grays and whites is lightly embellished with flashes of gold leafing. This painting is completed with a floating frame in a champagne finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.