This item is Discontinued.

This item is Discontinued.
Module 34'' Wide 6-Light Chandelier - Burnished Brass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47366/6
- Zoro #
- G804303458
- UPC #
- 748119145006
- Country of Origin
- China
Dimensions
- Width
- 34
- Height
- 11
- Depth
- 2
Details
- Lamp Quantity
- 6
- Mounting
- Rod
- Watts
- 60
- Color
- Burnished Brass
- Lamp Included
- No
- Type
- Incandescent
- Standards
- ETL
- Dimmable
- Yes
- Voltage
- 120
- Weight
- 5
Description
The Module Collection exudes mid- century energy combined with a bit of subtle industrial detailing through its knurled die cast sockets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.