This item is Discontinued.

This item is Discontinued.
Module 34'' Wide 6-Light Chandelier - Satin Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47668/6
- Zoro #
- G504303161
- UPC #
- 748119145044
- Country of Origin
- China
Dimensions
- Height
- 11
- Width
- 34
- Depth
- 2
Details
- Lamp Quantity
- 6
- Mounting
- Rod
- Color
- Satin Nickel
- Lamp Included
- No
- Dimmable
- Yes
- Voltage
- 120
- Watts
- 60
- Type
- Incandescent
- Standards
- ETL
- Weight
- 5
Description
The Module Collection exudes mid- century energy combined with a bit of subtle industrial detailing through its knurled die cast sockets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov