This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-7986
- Zoro #
- G804267323
- UPC #
- 818008056390
- Country of Origin
- China
- Color
- Gold Leaf
- Weight
- 7
- Bulb Type
- Incandescent
- UL Listing
- UL/CUL
- Maximum Wattage
- 150
- Shade Material
- Fabric
- Number of Bulbs
- 1
- Shade Color
- Oatmeal Linen Hardback Shade
- Application
- Indoor
Description
The Morley Table Lamp takes its inspiration from updated Scandinavian style, combining its structural, interlocking hoops to create a striking yet simple statement with the warm, natural tones of its oatmeal linen shade. This design features an antique, gold leaf finish and is presented on a high quality marble base.